UN3481 Lithium Ion Battery, PK500
- Mfr # HSNLB6500
- Zoro # G923938890
product price:Â
$
49.39
/pk of 500, $0.10/ea
Key Features
Background Color
Black, White
Labels per Roll
500
Material
Paper
Label Height
4 3/4 in
DOT/UN Product Form
Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSNLB6500
- Zoro #
- G923938890
- UPC #
- 887277950807
- Country of Origin
- Switzerland
- Background Color
- Black, White
- Labels per Roll
- 500
- Item
- UN3481 Lithium Ion Battery,Package Quantity 500
- Material
- Paper
- DOT/UN Product Form
- Label
- Message
- Lithium Battery Miscellaneous Dangerous Goods
- Hazard Class
- Class 9 (Misc)
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Label Height
- 4 3/4 in
- Label Width
- 3 15/16 in
Description
UN3481 Lithium Ion Battery,Package Quantity 500, Hazard Class Class 9 (Misc), DOT/UN Product Form Label, Message Lithium Battery Miscellaneous Dangerous Goods, Label Width 3 15/16 in, Label Height 4 3/4 in, Material Paper, Package Quantity 500
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.