Vehicle Placard Flipchart, Aluminum, 13 1/2 in W x 13 1/2 in H
Mfr # 27HM206
Zoro # G6605672
product price: $49.29
/eaKey Features
Width
13 1/2 in
Height
13 1/2 in
Material
Aluminum
Legend/Background Color
Black/white
Legend
Inhalation Hazard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27HM206
Zoro #
G6605672
UPC #
887277137048
Country of Origin
United States
Dimensions
Width
13 1/2 in
Height
13 1/2 in
Details
Item
Vehicle Placard Flipchart
Material
Aluminum
Legend/Background Color
Black/white
Legend
Inhalation Hazard
Standards
49 CFR 172
Includes
Dangerous, Flammable Gas, Poison, Non-Flmble Gas, Corrosive, Flammable Liquid, Oxidizer, Organic Peroxide, Explosive, Spontaneously Combustible, Flammable Solid, Inhalation, Dangerous When Wet, Blasting Agent, Misc, PG III, Inhalation and Blank Placards
Placard Style
Flipchart
Placard Holder Type
Full Frame Trailer Flip Placard Holder
Hazard Class
Product Type
Vehicle Placard Flipchart
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.