Vehicle Placard Flipchart, Aluminum Alloy, 13 1/2 in W x 13 1/2 in H

  • Mfr # 126CT-206

  • Zoro # G0273528


product price:  $77.19
/ea
Free Shipping & Returns

Key Features

Width
13 1/2 in
Height
13 1/2 in
Material
Aluminum Alloy
Legend/Background Color
Black/White, Red, Yellow
Legend
Combustible 3, Flammable 3, Oxidizer 5.1, Inhalation Hazard 6, Poison 6, Corrosive 8, Misc Dangerous Goods 9, Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126CT-206
Zoro #
G0273528
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/2 in
Height
13 1/2 in

Details

Item
Vehicle Placard Flipchart
Material
Aluminum Alloy
Legend/Background Color
Black/White, Red, Yellow
Legend
Combustible 3, Flammable 3, Oxidizer 5.1, Inhalation Hazard 6, Poison 6, Corrosive 8, Misc Dangerous Goods 9, Blank
Class
3, 5.1, 6, 8, 9
Standards
49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4
Placard Style
Flipchart
Placard Holder Type
Full Frame Trailer Flip Placard Holder
Hazard Class
Class 3 (Flammable Liquid), Class 5.1 (Oxidizing Agents), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material)
Product Type
Vehicle Placard Flipchart

Description

Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Flammable Liquid), Class 5.1 (Oxidizing Agents), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.