Vehicle Placard Holder, Aluminum, 12 1/2 in W x 14 1/8 in H

  • Mfr # 80SMWCC97

  • Zoro # G0273537


product price:  $17.39
/ea

Key Features

Width
12 1/2 in
Height
14 1/8 in
Material
Aluminum
Legend/Background Color
Silver
Standards
49 CFR Appendix C to part 174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80SMWCC97
Zoro #
G0273537
UPC #
-
Country of Origin
United States

Dimensions

Width
12 1/2 in
Height
14 1/8 in

Details

Item
Vehicle Placard Holder
Material
Aluminum
Legend/Background Color
Silver
Standards
49 CFR Appendix C to part 174
Placard Style
Placard
Includes
(2) Clipped Corners
Placard Holder Type
Full Frame Trailer Flip Placard Holder
Hazard Class
Class 3 (Flammable Liquid), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material)
Product Type
Vehicle Placard Holder

Description

Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Flammable Liquid), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 14 1/8 in, Width 12 1/2 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.