Shop LABELTAC
See all product information
Create Account
4 and Pro Model Arc Flash Continuous Header Stock 4in x 75ft, 1.125in Header Stripe Blue
- Mfr # LT407AFC-1.125
- Zoro # G015078770
product price:
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
4 ft
Roll Length
75 ft
Color
White/Blue
Material
Vinyl film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT407AFC-1.125
- Zoro #
- G015078770
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Color
- White/Blue
- Material
- Vinyl film
Dimensions
- Width
- 4 ft
- Roll Length
- 75 ft
Description
Designed for detailed arc-flash labeling, this supply features a continuous printed stripe along the top to allow the user to print on either the white or colored side of the supply. This supply comes in a variety of vibrant header colors to help draw attention to the message on the label, and is available in three distinct sizes to meet specific arc-flash labeling requirements.
- Continuous headers available in five different colors
- Min. application temp: 46°F
- Service temperature range: -40°F to 180°F
- Shelf life (unused): 1 year
- Resistant to smears, chemicals, UV, and water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.