Zoro Homepage

4 and Pro Model Aviso, Notice Die-Cut Label Roll 4in x 6in, 200 labels per roll

  • Mfr # LT46NOTC-SPAN

  • Zoro # G415247097


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
Thickness
3.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT46NOTC-SPAN
Zoro #
G415247097
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.0 mil

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

This supply of individually die-cut, OSHA-compliant labels are designed with a pre-printed Avisoin. Notice header along the top edge of each label. This allows you to quickly create custom Spanish notice labels for hazards, and make sure that everyone in your facility receives the communication they need to stay safe. This die-cut OSHA header roll is compatible with LabelTac 4 and LabelTac Pro X model labeling printers.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 180°F
  • Min. Application Temp.: 45°F
  • UV / Chemical / Smear / Tear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
  • For Indoor/Outdoor Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.