4 and Pro Model Die-Cut inHealth Firstin Header Supply 4in x 6in, 200 labels per roll
- Mfr # LT46HEALTH
- Zoro # G215137208
product price:
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Thickness
3.0 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT46HEALTH
- Zoro #
- G215137208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3.0 mil
Details
- Item
- Labeling Printer Supply
- Material
- Vinyl film
Description
LabelTac Die-Cut Labels are designed with a pre-printed Health First header along the top edge of each individual die-cut label. This allows you to easily and quickly create multi-color labels all without switching ribbon colors or using an expensive multi-color label printer. Compatible with LabelTac 4 and LabelTac Pro X model labeling printers.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp.: 45°F
- UV / Chemical / Smear / Tear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- For Indoor/Outdoor Use
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.