4 and Pro Model Die-Cut inOrange Headerin OSHA Roll 4in x 6in, 200 labels per roll
- Mfr # LT46OR
- Zoro # G615230554
product price:
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT46OR
- Zoro #
- G615230554
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Material
- Vinyl film
Description
LabelTac 4 and Pro Model Die-Cut Orange Header OSHA Roll LabelTac Blank Header Die-Cut Labels are designed with a 1.125 tall orange stripe along the top edge of the 4in wide label and a .75 tall orange stripe on the 3 wide material. This orange header allows you to print both Warning and Arc Flash labels durable labels without using an expensive multi-color printer. Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp.: 45°F
- UV / Chemical / Smear / Tear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- For Indoor/Outdoor Use
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.