4 and Pro Model Heavy Duty Polyester Supply, 3.5in x 100ft, White
- Mfr # LT3502HDP
- Zoro # G215137475
product price:
$
299.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
2 mil
Material
Polyester film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT3502HDP
- Zoro #
- G215137475
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Color
- White
- Material
- Polyester film
Dimensions
- Thickness
- 2 mil
Description
Created for ultra-harsh environments, the LabelTac Heavy Duty Polyester Supply is constructed using durable polyester material designed to withstand abuse and stress where tearing could be an issue. Tougher than vinyl with an improved tear resistance, the LabelTac Polyester Supply can be substituted in for brutal environments where additional strength is required. With a tensile strength of 20,000 psi., this anti-tear supply is suited perfectly for moving machinery, equipment identification, solar panel IDs, rating plates, and more!
- Tensile Strength: 20,000 psi
- Min. Application Temp: 20°F
- Service Temp: -20°F to 245°F
- Thickness: 2 mil
- Shelf Life (unused): 1 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.