4 and Pro Model Label Supply 0.5in x 150ft, White
- Mfr # LT0502
- Zoro # G015137149
Key Features
Specifications
Details
- MFR #
- LT0502
- Zoro #
- G015137149
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Color
- White
- Material
- Vinyl film
Dimensions
- Thickness
- 0.0025 in
- Width
- 0.5 in
- Length
- 150 ft
Description
LabelTac 4 and Pro Model Label Supply is the offical label supply for LabelTac 4 and Labeltac Pro X Industrial Labeling Printers. Our all around durable label supply, used for producing almost any label necessary for your facility. This supply is engineered using extremely high-grade vinyl and designed to last 5+ years for indoor and outdoor applications. Its also designed with a peel-and-stick backing with adhesive strong enough to stick to most surfaces, yet leaves zero residue behind once removed. LabelTac 4 and Pro Model Label Supply is currently available in 10 vivid colors to choose from with supply widths ranging from 0.5in to 4in wide.
- Compatible with LabelTac 4 Pro and LabelTac Pro X Printers and Supply
- Resistant to smudging, chemicals, water, and UV light
- Designed for both indoor and outdoor use
- Min. application temp: 46°F
- Service temperature range: -50°F to 200°F
- Shelf life (unused): 1 year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.