4 and Pro Model Peligro, Danger OSHA Die-Cut Label Roll 4in x 6in, 200 labels per roll
- Mfr # LT46DANG-SPAN
- Zoro # G515230678
product price:
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT46DANG-SPAN
- Zoro #
- G515230678
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Labeling Printer Supply
- Material
- Vinyl film
Description
This supply of individually die-cut, OSHA-compliant labels are designed with a pre-printed Peligro Danger header along the top edge of each label. This allows you to quickly create custom Spanish danger labels for hazards, and make sure that everyone in your facility receives the communication they need to stay safe. This die-cut OSHA header roll is compatible with LabelTac 4 and LabelTac Pro X model labeling printers.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp.: 45°F
- UV / Chemical / Smear / Tear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- For Indoor/Outdoor Use
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.