Shop LABELTAC
See all product information
Create Account
4 and Pro Model Polyimide Coated Supply, 2in x 125ft
- Mfr # LT202CB
- Zoro # G015138207
product price:
$
799.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
2 mil
Material
Polypropylene film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT202CB
- Zoro #
- G015138207
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Color
- White
- Material
- Polypropylene film
Dimensions
- Thickness
- 2 mil
Description
This labeling supply is designed primarily for a variety of different types of electrical labeling, such as alphanumeric identification of circuit boards and high-density barcoding. Our Polyimide Coated labels have been tested and approved for non-leaded and leaded reflow and wave solder. The topcoat also has the ability to help dissipate static properties, which helps to minimize the risk of any error occurring while you are scanning and printing barcodes.
- Designed for electrical labeling
- Ability to help reduce static properties
- Min. application temp: 65°F
- Service temperature range: Up to 749°F intermittent, 498°F continuous (5 minutes)
- Shelf life (unused): 2 years
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.