Aluminum Sign Blank, 10 in W, 14 in H, Aluminum, White

  • Mfr # LT-1014AL

  • Zoro # G015078039


product price:  $49.99
/pk 5, $10.00/ea

Key Features

Width
10 in
Height
14 in
Sign Material
Aluminum
Sign Background Color
White
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT-1014AL
Zoro #
G015078039
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
3 mm

Details

Item
Aluminum Sign Blank
Sign Material
Aluminum
Sign Background Color
White

Description

LabelTac aluminum sign blanks are built to last, whether they're installed in a climate-controlled office or on a chainlink fence at the back of your parking lot. Featuring a bright white coating designed to highlight graphics, and rounded edges to keep your hands cut-free while mounting, these blanks take the blood, sweat, and tears out of creating the perfect sign.


  • Available in two sizes: 7" x 10" and 10" x 14"
  • Coated aluminum
  • White surface to highlight graphics
  • 1/2” corner radius
  • 1/4”-diameter hole in each corner for sign mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.