
Arc Flash Continuous Header Stock 6in x 75ft, 1.75in Header Stripe, Blue
Mfr # LT607AFC-1.75-C
Zoro # G115190945
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Roll Length
75 ft
Material
Vinyl film
Color
White/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT607AFC-1.75-C
Zoro #
G115190945
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Roll Length
75 ft
Details
Item
Labeling Printer Supply
Material
Vinyl film
Color
White/Blue
Description
Designed for detailed arc-flash labeling, this supply features a continuous printed stripe along the top to allow the user to print on either the white or colored side of the supply. This supply comes in a variety of vibrant header colors to help draw attention to the message on the label, and is available in three distinct sizes to meet specific arc-flash labeling requirements.
- Continuous headers available in five different colors
- Min. application temp: 46°F
- Service temperature range: -40°F to 180°F
- Shelf life (unused): 1 year
- Resistant to smears, chemicals, UV, and water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.