Brushed Metal Stock 0.5in x 75ft LT4/LTPX, Brushed Aluminum

  • Mfr # LT0525

  • Zoro # G815083820


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Roll Length
75 ft
Material
Metallized Polyester
Color
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT0525
Zoro #
G815083820
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Roll Length
75 ft

Details

Item
Labeling Printer Supply
Material
Metallized Polyester
Color
Brushed Aluminum

Description

LabelTac Brushed Metal Stock A brushed-aluminum polyester gives this supply a metallic look with a durable film for many industrial-grade applications. The look enhances indoor labels and signs, providing an attractive accent to name plates, inventory IDs, door numbers, and many other labeling applications. The LabelTac label maker is designed to be an easy-to-use, cost-effective solution to printing your own labels in-house. The LabelTac can print from either the included LabelSuite software or from programs you may already be familiar with including Microsoft Word, Excel, or OpenOffice. This printer is able to print not only text labels, but also labels with images, barcodes, and symbols 1000s are included. Supplies are easy to load/unload.


  • Rated Outdoor Life: 6 Months
  • Min. Application Temp: 50°F
  • Service Temp: -40° to 250°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Brushed-Aluminum Polyester
  • Permanent Pressure-Sensitive Adhesive
  • Resists Mild Acids, Alkalis, Salt Solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.