Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Metal Stock 3in x 75ft LT4/LTPX, Brushed Aluminum

  • Mfr # LT325

  • Zoro # G015083729


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Roll Length
75 ft
Color
Brushed Aluminum
Material
Metallized Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT325
Zoro #
G015083729
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Roll Length
75 ft

Details

Item
Labeling Printer Supply
Color
Brushed Aluminum
Material
Metallized Polyester

Description

LabelTac Brushed Metal Stock A brushed-aluminum polyester gives this supply a metallic look with a durable film for many industrial-grade applications. The look enhances indoor labels and signs, providing an attractive accent to name plates, inventory IDs, door numbers, and many other labeling applications. The LabelTac label maker is designed to be an easy-to-use, cost-effective solution to printing your own labels in-house. The LabelTac can print from either the included LabelSuite software or from programs you may already be familiar with including Microsoft Word, Excel, or OpenOffice. This printer is able to print not only text labels, but also labels with images, barcodes, and symbols 1000s are included. Supplies are easy to load/unload.


  • Rated Outdoor Life: 6 Months
  • Min. Application Temp: 50°F
  • Service Temp: -40° to 250°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Brushed-Aluminum Polyester
  • Permanent Pressure-Sensitive Adhesive
  • Resists Mild Acids, Alkalis, Salt Solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.