Zoro Homepage

Cold Storage Supply 3in x 100ft, Yellow

  • Mfr # LT301CS

  • Zoro # G515138318


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester film
Thickness
3.0 mil
Length
100 ft
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT301CS
Zoro #
G515138318
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.0 mil
Length
100 ft
Width
3 in

Details

Item
Labeling Printer Supply
Color
Yellow
Material
Polyester film

Description

Create long-lasting barcodes and labels that hold up to the coldest temperatures with the LabelTac Cold Storage Supply. This supply is designed to withstand -40 Degrees temperature, perfect for storage freezers and freezing cold environments. While other label supply will slowly lose its grip over time when exposed to below freezing temperature, the LabelTac Cold Storage Supply stays adhered for years to come, offering you dependable labels in the most extreme environments. Simply warm the location where you would like to place the label to at least -10 Degrees , then lay your label down. This label supply is compatible with all LabelTac 4 and Pro model printers.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 215°F
  • Min. Application Temp.: -10°F
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.