Zoro Homepage

Die-Cut Labels: Blank 8in x 12in, 100 labels LT9

  • Mfr # LT812BNK-C

  • Zoro # G515247096


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
3.0 mil
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT812BNK-C
Zoro #
G515247096
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.0 mil

Details

Item
Labeling Printer Supply
Color
White
Material
Vinyl

Description

Use these blank, white die-cut labels to create professional labels with rounded corners. These die-cut labels allow you to print multiple labels on a roll instead of creating individually cut labels, which can make labeling in the field easier. The LabelTac Blank Die-Cut Labels are also made from durable high-grade vinyl, designed to last 5+ years outdoors and even longer indoors.


  • Rounded corners for easy peeling
  • Rated Outdoor Life: 5+ years
  • Min. Application Temp: 45°F
  • Service Temp: -40° to 320°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.