
Die-Cut Warning, Bilingual Spanish Supply 3in x 5in, 200 labels per roll
Mfr # LT35WARN-ES
Zoro # G415136322
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Thickness
3.0 mil
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35WARN-ES
Zoro #
G415136322
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3.0 mil
Details
Item
Labeling Printer Supply
Material
Vinyl film
Description
These die-cut labels have the signal word in English and Spanish Warning/Advertencia on the right side of the label with room for additional text. The left side of the label is reserved for pictograms to identify the hazard without the use of words. This is consistent with the current 2016 OSHA and ANSI requirements for signage. Be compliant in your facility! Works with both LabelTac 4 and Pro X Model printers.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp.: 45°F
- UV / Chemical / Smear / Tear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- For Indoor/Outdoor Use
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.