Zoro Homepage

Die-Cut Warning, Bilingual Spanish Supply 4in x 6in, 200 labels per roll

  • Mfr # LT46WARN-ES

  • Zoro # G715138392


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
Thickness
3.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT46WARN-ES
Zoro #
G715138392
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.0 mil

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

These die-cut labels have the signal word in English and Spanish Warning/Advertencia on the right side of the label with room for additional text. The left side of the label is reserved for pictograms to identify the hazard without the use of words. This is consistent with the current 2016 OSHA and ANSI requirements for signage. Be compliant in your facility! Works with both LabelTac 4 and Pro X Model printers.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 180°F
  • Min. Application Temp.: 45°F
  • UV / Chemical / Smear / Tear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
  • For Indoor/Outdoor Use
  • Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.