
Durable Plastic Valve Tags 3.5in x 5.5in, 10PK
Mfr # LT-VT355502
Zoro # G615083693
product price: $16.99
/pk 10, $1.70/eaKey Features
Material
PVC Foam
Height
5.5 in
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT-VT355502
Zoro #
G615083693
UPC #
-
Country of Origin
United States
Dimensions
Height
5.5 in
Width
3.5 in
Details
Item
PVC Valve Tag
Material
PVC Foam
Background Color
White
Description
These tags will provide a sturdy base for LabelTac labels. Print your label, place it on one of these durable white tags, and attach the tag to the appropriate valve in your facility. The tags have 7 holes so you can easily attach them with the included zip ties. Each package contains 10 tags. This product is not recommended for extended use outdoors.
- 10 tags per order
- Durable PVC backing
- 7 pre-drilled holes per tag
- Includes zip ties for attaching tags to equipment, pipes, machines, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.