Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Supply 2in x 50ft LT4/Pro X

  • Mfr # LT202ESD

  • Zoro # G615138263


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
3.0 mil
Width
2 in
Material
Vinyl
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT202ESD
Zoro #
G615138263
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.0 mil
Width
2 in
Length
50 ft

Details

Item
Labeling Printer Supply
Color
White
Material
Vinyl

Description

Static can be a serious issue when labeling in low-humidity or static-prone environments. The effect, known as Triboelectric charging, causes noticeable voids or dots in printed text and graphics. ESD Supply helps eliminate this effect so printing is crisp and clean for a professional look in all atmospheric conditions. It is also an ideal labeling supply for use on electrically sensitive components used in manufacturing and other equipment.


  • Rated Outdoor Life: Not Recommended
  • Min. Application Temp: 40°F
  • Service Temp: -50°F to 220°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Electricity-insulating material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.