GHS Die-Cut Labels, 4 and Pro Model 3in x 4.5in, 200 labels, 4 Diamond

  • Mfr # LT34GHS4-V2

  • Zoro # G315083696


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT34GHS4-V2
Zoro #
G315083696
UPC #
-
Country of Origin
United States

Details

Item
Labeling Printer Supply
Material
Vinyl

Description

These die-cut labels help you stay in compliance with GHS, the Globally Harmonized System for labeling chemicals and communicating chemical hazards. The unique design allows you to use these labels in either landscape or portrait orientation so you can easily read them no matter the type of container. GHS Die-Cut labels were created with durable material thats resistant to water and chemicals, so your messaging will not fade away. The LabelSuite software that comes with your LabelTac printer contains all the pictograms that GHS uses, making it easier than ever to label chemicals correctly. Available in 1, 2, 3, 4, and 5 diamond configurations.


  • Rated Outdoor Life: 5+ Years
  • Min. Application Temp: 45°F
  • Service Temp: -40°F to 320°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Extremely Tough, Tear-Resistant Material
  • Choose from 5 pre-printed diamond configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.