GHS Die-Cut Labels, 9 Model 4in x 4in, 200 labels LT9, 3 Diamond
- Mfr # LT44GHS3-V2-C
- Zoro # G415191055
Key Features
Specifications
Details
- MFR #
- LT44GHS3-V2-C
- Zoro #
- G415191055
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Material
- Vinyl
Description
These die-cut labels help you stay in compliance with GHS, the Globally Harmonized System for labeling chemicals and communicating chemical hazards. The unique design allows you to use these labels in either landscape or portrait orientation so you can easily read them no matter the type of container. GHS Die-Cut labels were created with durable material thats resistant to water and chemicals, so your messaging will not fade away. The LabelSuite software that comes with your LabelTac printer contains all the pictograms that GHS uses, making it easier than ever to label chemicals correctly. Available in 1, 2, 3, 4, and 5 diamond configurations.
- Rated Outdoor Life: 5+ Years
- Min. Application Temp: 45°F
- Service Temp: -40°F to 320°F
- UV / Chemical / Smear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Extremely Tough, Tear-Resistant Material
- Choose from 5 pre-printed diamond configurations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.