Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Secondary Container Labels 3in x 5in, 100 labels

  • Mfr # LT35GHS-SND

  • Zoro # G015083699


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT35GHS-SND
Zoro #
G015083699
UPC #
-
Country of Origin
United States

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

Use Globally Harmonized System GHS secondary container labels as part of your Hazard Communication Program HazCom. These 4in. x 6in GHS safety labels come in rolls of 100 and can be used with LabelTac printers. You can also fill in required information on your labels and/or black out unnecessary pictograms with a permanent marker. These labels are beneficial because they already have all the colors you need in a pre-printed format, so you only need to print in black. All other colors are provided for you. GHS pictogram color requirements state that pictograms must include black symbols with red outlines. These labels already include both of those elements. This die-cut roll is compatible with LabelTac 4 and LabelTac Pro X model labeling printers.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 180°F
  • Min. Application Temp.: 45°F
  • UV / Chemical / Smear / Tear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
  • For Indoor/Outdoor Use
  • Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.