Zoro Homepage

Glow Tape Supply 2in x 75ft LT4/Pro X

  • Mfr # LT230

  • Zoro # G315137078


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Neon Green Glow
Width
2 in
Thickness
4.0 mil
Length
75 ft
Material
Vinyl Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT230
Zoro #
G315137078
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
4.0 mil
Length
75 ft

Details

Item
Labeling Printer Supply
Color
Neon Green Glow
Material
Vinyl Film

Description

Clearly designate aisle ways and emergency pathways in the dark with LabelTac Glow Tape Supply. There are different types of photoluminescent tapes, signs, and other products to meet any sort of need. For instance, labels may be printed on this tape for visibility in the dark. In just under 30 minutes in light, this tape is designed to last for hours so even the most severe power outages don't eliminate safety. The LabelTac industrial labeling system is designed to be an easy-to-use, cost-effective solution to printing your own labels in house.


  • Outdoor Life Rating: 6 Months
  • Optimal Temp. Range: -50°F to 220°F
  • Min. Application Temp. 40°F
  • Thickness 4.0 mil
  • UV / Chemical / Smear Resistant
  • Fully charged in under 30 mins - Clearly visible in a dark room for 6+ hours
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.