
Glow Tape Supply 5in x 75ft LT9
Mfr # LT530-C
Zoro # G215136188
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Neon Green Glow
Width
5 in
Length
75 ft
Thickness
4.0 mil
Material
Vinyl Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT530-C
Zoro #
G215136188
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Length
75 ft
Thickness
4.0 mil
Details
Item
Labeling Printer Supply
Color
Neon Green Glow
Material
Vinyl Film
Description
Clearly designate aisle ways and emergency pathways in the dark with LabelTac Glow Tape Supply. There are different types of photoluminescent tapes, signs, and other products to meet any sort of need. For instance, labels may be printed on this tape for visibility in the dark. In just under 30 minutes in light, this tape is designed to last for hours so even the most severe power outages don't eliminate safety. The LabelTac industrial labeling system is designed to be an easy-to-use, cost-effective solution to printing your own labels in house.
- Outdoor Life Rating: 6 Months
- Optimal Temp. Range: -50°F to 220°F
- Min. Application Temp. 40°F
- Thickness 4.0 mil
- UV / Chemical / Smear Resistant
- Fully charged in under 30 mins - Clearly visible in a dark room for 6+ hours
- Shelf Life (unused): 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.