
High Performance 10-Year Vinyl Supply 7in x 75ft LTOnly, Dark Yellow
Mfr # LT718HP-C
Zoro # G315136149
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Yellow
Thickness
2.4 mil
Width
7 in
Length
75 ft
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT718HP-C
Zoro #
G315136149
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2.4 mil
Width
7 in
Length
75 ft
Details
Item
Labeling Printer Supply
Color
Dark Yellow
Material
Vinyl film
Description
This LabelTac High Performance 10-Year Vinyl Supply can be used in a variety of applications, such as warehouse marking, 5S labeling, asset tagging, and so much more. High Performance Vinyl has been rated for both indoor and outdoor use and can withstand up to 10+ years even in the harshest of work environments. It also performs great on uneven and curved surfaces, over rivets, and in corrugations. In addition, when its time to remove or switch out a label printed on this supply, your label will peel away clean with zero residue left behind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.