High Performance 10-Year Vinyl Supply 9in x 75ft LTOnly, Lilac

  • Mfr # LT929HP-C

  • Zoro # G115136448


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Lilac
Material
Vinyl film
Width
9 in
Thickness
2.4 mil
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT929HP-C
Zoro #
G115136448
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Thickness
2.4 mil
Length
75 ft

Details

Item
Labeling Printer Supply
Color
Lilac
Material
Vinyl film

Description

This LabelTac High Performance 10-Year Vinyl Supply can be used in a variety of applications, such as warehouse marking, 5S labeling, asset tagging, and so much more. High Performance Vinyl has been rated for both indoor and outdoor use and can withstand up to 10+ years even in the harshest of work environments. It also performs great on uneven and curved surfaces, over rivets, and in corrugations. In addition, when its time to remove or switch out a label printed on this supply, your label will peel away clean with zero residue left behind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.