High-Tack Label Supply 1in x 75ft LT4/LTPX, White
- Mfr # LT102HK
- Zoro # G915136310
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
4.0 mil
Material
Vinyl Film
Width
1 in
Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT102HK
- Zoro #
- G915136310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 4.0 mil
- Width
- 1 in
- Length
- 75 ft
Details
- Item
- Labeling Printer Supply
- Color
- White
- Material
- Vinyl Film
Description
The LabelTac High-Tack Label Supply was created with tough-to-adhere locations in mind. Perfect for mine shafts, textured walls, or porous surfaces such as brick or stone, this supply is designed with an extra-aggressive adhesive to keep labels adhered onto difficult spots. The LabelTac High-Tack Supply is rated for 5+ years outdoors, and is resistant against UV light, most acidic chemicals, and smears.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp. 40°F
- Thickness 4.0 mil
- UV / Chemical / Smear Resistant
- Shelf Life (unused): 1 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.