
High-Tack Label Supply 4in x 75ft LT4/LTPX, White
Mfr # LT402HK
Zoro # G215136409
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
4.0 mil
Length
75 ft
Width
4 in
Material
Vinyl Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT402HK
Zoro #
G215136409
UPC #
-
Country of Origin
United States
Dimensions
Thickness
4.0 mil
Length
75 ft
Width
4 in
Details
Item
Labeling Printer Supply
Color
White
Material
Vinyl Film
Description
The LabelTac High-Tack Label Supply was created with tough-to-adhere locations in mind. Perfect for mine shafts, textured walls, or porous surfaces such as brick or stone, this supply is designed with an extra-aggressive adhesive to keep labels adhered onto difficult spots. The LabelTac High-Tack Supply is rated for 5+ years outdoors, and is resistant against UV light, most acidic chemicals, and smears.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp. 40°F
- Thickness 4.0 mil
- UV / Chemical / Smear Resistant
- Shelf Life (unused): 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.