Zoro Homepage

High-Tack Label Supply 8in x 75ft LT9, Matte White

  • Mfr # LT826HK-C

  • Zoro # G015137064


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Aluminum
Thickness
4.0 mil
Width
8 in
Material
Vinyl Film
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT826HK-C
Zoro #
G015137064
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4.0 mil
Width
8 in
Length
75 ft

Details

Item
Labeling Printer Supply
Color
Brushed Aluminum
Material
Vinyl Film

Description

The LabelTac High-Tack Label Supply was created with tough-to-adhere locations in mind. Perfect for mine shafts, textured walls, or porous surfaces such as brick or stone, this supply is designed with an extra-aggressive adhesive to keep labels adhered onto difficult spots. The LabelTac High-Tack Supply is rated for 5+ years outdoors, and is resistant against UV light, most acidic chemicals, and smears.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 180°F
  • Min. Application Temp. 40°F
  • Thickness 4.0 mil
  • UV / Chemical / Smear Resistant
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.