Zoro Homepage

High Temperature Supply 2in x 100ft LT4/Pro X, Green

  • Mfr # LT205HT

  • Zoro # G015136210


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Clear topclear with protective coating & gloss colored polyester
Length
100 ft
Width
2 in
Thickness
2.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT205HT
Zoro #
G015136210
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
2 in
Thickness
2.8 mil

Details

Item
Labeling Printer Supply
Color
Green
Material
Clear topclear with protective coating & gloss colored polyester

Description

With LabelTac High Temperature Supply, you'll be able to create labels and barcodes that will hold up to the highest temperatures. This supply was designed to be applied to hot pipes and other hot equipment, withstanding temperatures as high as 320 Degrees F. Other labels tend to lose their grip or have their messaging fade when exposed to hot temperatures, but the High Temperature Supply will stay put for years to come, ensuring you have legible and dependable labels in even the most extreme environments. Rated to last up to five years, this supply holds up to the toughest industrial conditions. Simply make sure the location you'll be applying your label to is 46 Degrees F or lower, then lay your label down.


  • Rated Outdoor Life: 5+ Years
  • Min. Application Temp: 46°F
  • Service Temp: -40°F to 320°F
  • UV / Chemical / Smear Resistant
  • Thickness: 2.8 mil
  • Withstands the unique environment of high temperature applications
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.