Zoro Homepage

Industrial Label Protection 3in x 75ft, Standard Thickness, 6 mil

  • Mfr # ILP0311

  • Zoro # G815083868


product price: $64.79
/ea

Key Features

Material
Vinyl film
Color
Clear
Width
3 in
Length
75 ft
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILP0311
Zoro #
G815083868
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
75 ft
Thickness
6 mil

Details

Item
Clear Label Protection
Material
Vinyl film
Color
Clear

Description

Add additional protection to Labeltac! signs and labels for use on floors or in harsh environments. It can help protect labels from extra heavy traffic, harsh chemicals, and spills. Ensuring that they stay in good condition. Available in 6 mil or 12 mil thicknesses depending on the anticipated amount of traffic. Select a size 1 to 2in wider than your sign/label for overlap protection.


  • Standard 6 mil (75' roll) or Heavy Duty 12 mil thick (50' roll) options
  • Resistant to harsh chemicals such as acetone and brake cleaners
  • Impact and abrasion-resistant surface
  • Easy peel and stick application
  • Variety of width options to choose from
  • Provides you with cost savings by extending the life of signage placed on floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.