Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Supply 9in x 75ft, Blue

  • Mfr # LT907-C

  • Zoro # G015136531


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.0025 in
Material
Vinyl film
Width
9 in
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT907-C
Zoro #
G015136531
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0025 in
Width
9 in
Length
75 ft

Details

Item
Labeling Printer Supply
Color
Blue
Material
Vinyl film

Description

The LabelTac 9 Label Supply was designed to be the answer for all your labeling needs. Created from high quality, industrial grade vinyl material, this supply was made to last in harsh environments. Its strong adhesive backing ensures that your labels stay in place, and won't leave any reside behind upon removal. Rated to last more than five years outdoors and even longer indoors, this supply will hold up to the toughest industrial conditions. Printer compatibility is based on supply widths. Supply sizes 2in to 6in is compatible with LabelTac 6 Printers. Sizes 4in to 9in are compatible with LabelTac 9 Printers.


  • Compatible with LabelTac 6 and LabelTac 9 Printers and Supply
  • Resistant to smudging, chemicals, water, and UV light
  • Designed for both indoor and outdoor use
  • Min. application temp: 46°F
  • Service temperature range: -40°F to 180°F
  • Shelf life (unused): 1 year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.