
LabelTac 4 and Pro Model Die-cut Cryogenic Laboratory Supply, 2.5in x 2in, 750 Labels/Roll
Mfr # LT252CG-750
Zoro # G315138471
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
3 mil
Material
Polypropylene film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT252CG-750
Zoro #
G315138471
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3 mil
Details
Item
Labeling Printer Supply
Color
White
Material
Polypropylene film
Description
These labels were designed for refrigeration and high temperature cryogenic applications. Made from durable and heavy duty polypropylene film, our Cryogenic Laboratory supply can be used for labeling common lab items that must be refrigerated, and has a service application temperature of -110 Degrees F to 170 Degrees F. Since this supply is die-cut, its sized perfectly for items such as slides, test tubes, centrifuges, IV bags, vials, and more. Available in 5 different die-cut sizes.
- Designed for cryogenic applications or labeling refrigerated items
- Polypropylene material
- Thickness: 3 mil
- Min. application temp: 40°F
- Service temperature range: -110°F to 170°F
- Shelf life (unused): 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.