
LabelTac 4 Pro and Pro X - OSHA Supply Bundle
Mfr # PKG-OSHA-LTPX
Zoro # G115230771
Specifications
Product Information
Details
Description
Stay compliant and keep your facility safe with the LabelTac Pro X OSHA Bundle – a complete labeling solution designed to help you meet OSHA standards and communicate hazards clearly. This bundle includes the LabelTac Pro X printer, a variety of vinyl label rolls, OSHA-compliant preprinted header labels, two rolls of print ribbon, and LabelSuite design software to help you get started immediately. Whether you're labeling electrical panels, machinery, walkways, or safety stations, this bundle gives you the flexibility to print labels in multiple colors and sizes. The included header rolls make it easy to create standardized OSHA signs with bold headings like "Danger," "Warning," "Caution," and "Notice" right out of the box. All labels produced with the LabelTac Pro X are built to withstand water, chemicals, UV exposure, and high-traffic environments – so your safety messaging stays legible over time. LabelSuite software comes fully unlocked and license-free, with built-in OSHA templates, GHS tools, ANSI formatting, and more. With a user-friendly interface and thousands of ready-to-use symbols, it’s never been easier to design professional safety labels that meet regulatory standards. This bundle is perfect for safety managers, EHS professionals, and operations teams who need to standardize facility labeling and reduce workplace risks. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 1 inch (150' per roll) - White (Sku: LT401) (x1) - Label Supply - 2 inch (150' per roll) - White (Sku: LT402) (x1) - Label Supply - 4 inch (150' per roll) - White (Sku: LT404) (x1) - Label Supply - 4 inch (150' per roll) - Yellow (Sku: LT406) (x1) - Label Supply - 4 inch (150' per roll) - Red (Sku: LT407) (x1) - Label Supply - 4 x 6 inch Die-Cut - OSHA Notice Header (Sku: LT46NOTC) (x1) - Label Supply - 4 x 6 inch Die-Cut - OSHA Caution Header (Sku: LT46CAUT) (x1) - Label Supply - 4 x 6 inch Die-Cut - OSHA Warning Header (Sku: LT46WARN) (x1) - Label Supply - 4 x 6 inch Die-Cut - OSHA Danger Header (Sku: LT46DANGB) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x1) - LabelTac Pro Model Standard Print Ribbon - Red - (984' per roll) (Sku: LPR02) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.