Zoro Homepage

LabelTac 9 Floor Sign Bundle

  • Mfr # PKG-FS-LT9

  • Zoro # G415077885


product price: $7,039.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-FS-LT9
Zoro #
G415077885
UPC #
-
Country of Origin
United States

Details

Item
Labeling Bundle

Description

Maximize safety and organization in your facility with the LabelTac 9 Floor Sign Bundle. Designed specifically for creating durable floor signs in-house, this comprehensive labeling solution gives you the ability to print high-visibility messages, directional signage, and hazard indicators exactly when and where you need them. The included LabelTac 9 printer supports wide-format printing from 4" to 9", making it perfect for bold floor signage that gets noticed in busy industrial environments. The LabelTac 9 Floor Sign Bundle includes high-quality label supply in 6" and 9" widths—ideal for floor placement—as well as black print ribbon and clear Industrial Label Protection. This tough overlay film increases label life by shielding printed signs from heavy foot traffic, forklift wear, chemical exposure, and harsh cleaning routines. With this bundle, you can print custom signs for pedestrian paths, loading zones, equipment areas, and 5S or Lean programs—all without waiting on outside vendors or stock inventory. The included LabelSuite software features built-in templates, OSHA/ANSI symbols, and intuitive design tools that make floor sign creation fast and simple. Save time, reduce costs, and maintain a safer, more efficient workspace with the LabelTac 9 Floor Sign Bundle. Bundle Contents: (x1) - LabelTac 9 Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LT9) (x1) - Label Supply - 6 inch (75' per roll) - Yellow (Sku: LT601-C) (x1) - Label Supply - 6 inch (75' per roll) - White (Sku: LT602-C) (x1) - Label Supply - 9 inch (75' per roll) - Yellow (Sku: LT901-C) (x1) - Label Supply - 9 inch (75' per roll) - White (Sku: LT902-C) (x1) - Industrial Label Protection - 6" - Standard (.006" Thickness) (75' per roll) (Sku: ILP0611) (x1) - Industrial Label Protection - 9" - Standard (.006" Thickness) (75' per roll) (Sku: ILP0911) (x1) - LabelTac 9 Print Ribbon - Black (984' per roll) (Sku: L9R03) LabelTac 9 Printer Features: Prints large-format labels and signs from 4" to 9" wide. 300 dpi resolution for sharp, professional-quality output. Rugged industrial housing with side supply view window. Full-color LCD for supply monitoring and printer feedback. Connects via USB or Ethernet. Includes LabelSuite software with templates, symbols, and floor sign tools. Fully unlocked, license-free software – no renewals or user caps. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies up to 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.