Zoro Homepage

LabelTac 9 General Facility Bundle

  • Mfr # PKG-FACILITY-LT9

  • Zoro # G615230547


product price: $15,919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-FACILITY-LT9
Zoro #
G615230547
UPC #
-
Country of Origin
United States

Details

Item
Labeling Bundle

Description

Streamline your facility labeling process with the LabelTac 9 General Facility Bundle. This comprehensive package is built to handle large-scale labeling projects across a wide range of applications, from safety and compliance to organization and 5S visual management. With the ability to print labels from 4" to 9" wide, the LabelTac 9 printer delivers professional-quality results on demand, helping your team stay productive and compliant without delays or outsourced printing costs. This bundle includes a wide selection of durable label supplies in multiple colors and sizes, giving you the flexibility to create signs and labels for virtually any environment. Use color-coded labeling to enhance visibility and safety, print warnings and procedures on large-format vinyl, or apply bold identification to pipes, shelving, and equipment. The included die-cut orange header labels are ideal for creating standardized OSHA-style signs. Paired with both black and white industrial print ribbons, you'll achieve sharp, high-contrast labels that withstand water, UV, chemicals, and heavy industrial wear. The included LabelSuite software makes design easy with preloaded templates, ANSI/OSHA symbols, GHS pictograms, and layout tools for barcodes, QR codes, and more. Whether you're outfitting a warehouse, production floor, or maintenance shop, this bundle equips your facility with the tools to create durable, compliant labels on-site, anytime. Save time and money while improving workplace efficiency, safety, and clarity with the LabelTac 9 General Facility Bundle. Bundle Contents: (x1) - LabelTac 9 Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LT9) (x2) - Label Supply - 4 inch (75' per roll) - Yellow (Sku: LT401-C) (x2) - Label Supply - 4 inch (75' per roll) - White (Sku: LT402-C) (x2) - Label Supply - 4 inch (75' per roll) - Black (Sku: LT403-C) (x1) - Label Supply - 4 inch (75' per roll) - Red (Sku: LT404-C) (x1) - Label Supply - 4 inch (75' per roll) - Green (Sku: LT405-C) (x1) - Label Supply - 4 inch (75' per roll) - Orange (Sku: LT406-C) (x1) - Label Supply - 4 inch (75' per roll) - Blue (Sku: LT407-C) (x1) - Label Supply - 6 inch (75' per roll) - Yellow (Sku: LT601-C) (x1) - Label Supply - 6 inch (75' per roll) - White (Sku: LT602-C) (x1) - Label Supply - 6 inch (75' per roll) - Red (Sku: LT604-C) (x2) - Label Supply - 6 inch (75' per roll) - Orange (Sku: LT606-C) (x2) - Label Supply - 6 inch (75' per roll) - Blue (Sku: LT607-C) (x2) - Label Supply - 9 inch (75' per roll) - Yellow (Sku: LT901-C) (x2) - Label Supply - 9 inch (75' per roll) - White (Sku: LT902-C) (x2) - Label Supply - 9 inch (75' per roll) - Red (Sku: LT904-C) (x2) - Label Supply - 9 inch (75' per roll) - Green (Sku: LT905-C) (x2) - Label Supply - 9 inch (75' per roll) - Orange (Sku: LT906-C) (x2) - Label Supply - 9 inch (75' per roll) - Blue (Sku: LT907-C) (x2) - OSHA Labels - Blank Orange Header - 4" x 6" (200 labels per roll) (Sku: LT46OR) (x2) - LabelTac 9 Print Ribbon - Black (984' per roll) (Sku: L9R03) (x2) - LabelTac 9 Print Ribbon - White (984' per roll) (Sku: L9R02) LabelTac 9 Printer Features:. Prints large-format labels from 4" to 9" wide. 300 dpi resolution for sharp, professional-quality output. Durable industrial chassis with side media-view window. Full-color LCD panel for supply status and printer feedback. USB and Ethernet connectivity for PC. Includes LabelSuite software with templates, symbols, and formatting tools. Fully unlocked, license-free software – no recurring fees or user limits. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies up to 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.