Zoro Homepage

LabelTac 9 Starter Bundle

  • Mfr # PKG-STARTER-LT9

  • Zoro # G915230568


product price: $8,729.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-STARTER-LT9
Zoro #
G915230568
UPC #
-
Country of Origin
United States

Details

Item
Labeling Bundle

Description

The LabelTac 9 Starter Bundle is the perfect way to launch your facility labeling program with everything you need to create high-impact signs and labels. Designed for industrial environments, this bundle includes the wide-format LabelTac 9 printer, user-friendly LabelSuite software, and a versatile mix of labeling supplies and ribbons so you can start printing immediately. This bundle provides a variety of 6" and 9" supplies in essential colors like yellow, white, blue, red, and orange—ideal for workplace safety, lean 5S, compliance, and general facility signage. It also includes Industrial Label Protection to help labels withstand heavy foot traffic, chemicals, and cleaning procedures. Whether you're labeling aisles, machinery, storage zones, hazard areas, or workflow instructions, the LabelTac 9 Starter Bundle makes it fast and easy to print large, professional-grade labels on demand—no outsourcing, no delay. It's a powerful all-in-one kit for improving organization, reducing workplace accidents, and supporting visual communication across your facility. Bundle Contents: (x1) - LabelTac 9 Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LT9) (x1) - Label Supply - 6 inch (75' per roll) - Yellow (Sku: LT601-C) (x1) - Label Supply - 6 inch (75' per roll) - White (Sku: LT602-C) (x1) - Label Supply - 6 inch (75' per roll) - Blue (Sku: LT607-C) (x1) - Label Supply - 9 inch (75' per roll) - Yellow (Sku: LT901-C) (x1) - Label Supply - 9 inch (75' per roll) - White (Sku: LT902-C) (x1) - Label Supply - 9 inch (75' per roll) - Red (Sku: LT904-C) (x1) - Label Supply - 9 inch (75' per roll) - Orange (Sku: LT906-C) (x1) - Industrial Label Protection - 11" - Standard (.006" Thickness) (75' per roll) (Sku: ILP1111) (x1) - LabelTac 9 Print Ribbon - Black (984' per roll) (Sku: L9R03) (x1) - LabelTac 9 Print Ribbon - White (984' per roll) (Sku: L9R02) LabelTac 9 Printer Features: Prints large-format labels and signs from 4" to 9" wide. 300 dpi resolution for sharp text, barcodes, and symbols. Durable industrial housing with side window to monitor supply levels. Full-color LCD display for printer status and alerts. Connects via USB or Ethernet for flexible use. Includes LabelSuite labeling software with built-in templates for OSHA, ANSI, GHS, 5S, and more. Fully unlocked software with no seat limits or renewal fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies up to 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.