Zoro Homepage

LabelTac 9 Warehouse Dock Bundle

  • Mfr # PKG-WHDOCK-LT9

  • Zoro # G015230789


product price: $8,369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-WHDOCK-LT9
Zoro #
G015230789
UPC #
-
Country of Origin
United States

Details

Item
Labeling Bundle

Description

The LabelTac 9 Warehouse Dock Bundle is designed to help you create bold, durable signage for high-traffic areas such as loading docks, staging zones, and shipping lanes. This industrial label printing bundle includes the wide-format LabelTac 9 printer, powerful LabelSuite software, a combination of standard and reflective label supply, and high-performance print ribbon. With both yellow and white reflective supplies included, this bundle ensures your dock signs stand out in low-light or dimly lit areas, enhancing visibility and safety. The 6" and 9" supply widths allow you to create signs and labels for large equipment, floor markings, pallet zones, wall safety notices, and more. The included LabelSuite software offers built-in templates for warehouse, OSHA, ANSI, and GHS compliance. From inventory labels to caution signage, the LabelTac 9 Warehouse Dock Bundle equips your facility with everything needed to print custom signs on demand—eliminating delays and expensive outsourcing. Bundle Contents: (x1) - LabelTac 9 Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LT9) (x2) - Label Supply - 6 inch (75' per roll) - Yellow (Sku: LT601-C) (x2) - Label Supply - 9 inch (75' per roll) - White (Sku: LT902-C) (x1) - Reflective Label Supply - 9 inch (75' per roll) - Yellow (Sku: LT901RF-C) (x1) - Reflective Label Supply - 9 inch (75' per roll) - White (Sku: LT902RF-C) (x1) - LabelTac 9 Print Ribbon - Black (984' per roll) (Sku: L9R03) LabelTac 9 Printer Features: Prints large-format labels and signs from 4" to 9" wide. 300 dpi resolution for sharp text, barcodes, and symbols. Durable industrial housing with side window to monitor supply levels. Full-color LCD display for printer status and alerts. Connects via USB or Ethernet for flexible use. Includes LabelSuite labeling software with built-in templates for OSHA, ANSI, GHS, 5S, and warehouse signs. Fully unlocked software with no seat limits or renewal fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies up to 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.