
LabelTac Arc Flash Continuous Header Stock 8in x 75ft, 2.25in Header Stripe, Green
Mfr # LT805AFC-2.25-C
Zoro # G515078171
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Color
White/Green
Roll Length
75 ft
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT805AFC-2.25-C
Zoro #
G515078171
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Roll Length
75 ft
Details
Item
Labeling Printer Supply
Color
White/Green
Material
Vinyl film
Description
Designed for detailed arc-flash labeling, this supply features a continuous printed stripe along the top to allow the user to print on either the white or colored side of the supply. This supply comes in a variety of vibrant header colors to help draw attention to the message on the label, and is available in three distinct sizes to meet specific arc-flash labeling requirements.
- Continuous headers available in five different colors
- Min. application temp: 46°F
- Service temperature range: -40°F to 180°F
- Shelf life (unused): 1 year
- Resistant to smears, chemicals, UV, and water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.