Zoro Homepage

LabelTac Arc Flash Continuous Header Stock 8in x 75ft, 2.25in Header Stripe, Red

  • Mfr # LT804AFC-2.25-C

  • Zoro # G515077723


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
Vinyl film
Roll Length
75 ft
Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT804AFC-2.25-C
Zoro #
G515077723
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Roll Length
75 ft

Details

Item
Labeling Printer Supply
Material
Vinyl film
Color
White/Red

Description

Designed for detailed arc-flash labeling, this supply features a continuous printed stripe along the top to allow the user to print on either the white or colored side of the supply. This supply comes in a variety of vibrant header colors to help draw attention to the message on the label, and is available in three distinct sizes to meet specific arc-flash labeling requirements.


  • Continuous headers available in five different colors
  • Min. application temp: 46°F
  • Service temperature range: -40°F to 180°F
  • Shelf life (unused): 1 year
  • Resistant to smears, chemicals, UV, and water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.