Zoro Homepage

LabelTac Combo Bundle

  • Mfr # PKG-COMBO-LTPX9

  • Zoro # G115230603


product price: $11,119.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-COMBO-LTPX9
Zoro #
G115230603
UPC #
-
Country of Origin
United States

Details

Item
Labeling Bundle

Description

The LabelTac Combo Bundle includes both the versatile LabelTac Pro X printer and the powerful LabelTac 9 large-format printer — giving you complete flexibility to print labels from 1/2" all the way up to 9" wide. This bundle is ideal for large facility projects, safety programs, or anyone who needs a full range of labeling options in one cost-saving package. You’ll receive a selection of our most popular supply types and colors, suitable for safety labeling, pipe marking, general organization, and more. With both printers at your fingertips, you can tackle virtually any labeling job — from detailed rack labels to bold, oversized signage for high-traffic areas. Bundle Contents (x1) LabelTac 9 Industrial Labeling System (with black ribbon pre-installed) (SKU: LT9) (x1) LabelTac Pro X Industrial Labeling System (with black ribbon pre-installed) (SKU: LTPX) (x1) Label Supply - 1 inch - Yellow - 150' (SKU: LT101) (x1) Label Supply - 1 inch - White - 150' (SKU: LT102) (x1) Label Supply - 2 inch - White - 150' (SKU: LT202) (x1) Label Supply - 2 inch - Orange - 150' (SKU: LT206) (x1) Label Supply - 2 inch - Blue - 150' (SKU: LT207) (x1) Label Supply - 6 inch - Yellow - 75' (SKU: LT601-C) (x2) Label Supply - 6 inch - White - 75' (SKU: LT602-C) (x1) Label Supply - 6 inch - Orange - 75' (SKU: LT606-C) (x1) Label Supply - 6 inch - Blue - 75' (SKU: LT607-C) (x2) Label Supply - 9 inch - Yellow - 75' (SKU: LT901-C) (x2) Label Supply - 9 inch - White - 75' (SKU: LT902-C) (x2) Label Supply - 9 inch - Orange - 75' (SKU: LT906-C) (x1) Label Supply - 9 inch - Blue - 75' (SKU: LT907-C) (x1) Print Ribbon - LabelTac Pro Model - Black - 984' (SKU: LPR03) (x1) Print Ribbon - LabelTac Pro Model - White - 984' (SKU: LPR02) (x1) Print Ribbon - LabelTac 9 - Black - 984' (SKU: L9R03) (x1) Print Ribbon - LabelTac 9 - White - 984' (SKU: L9R02) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5" full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software with no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support LabelTac 9 Features. Prints large-format signs and labels from 4" to 9" wide. 300 dpi resolution for sharp, high-visibility results. Rugged metal chassis for industrial environments. Full-color LCD with real-time status display. Side window for visibility into label production. USB and Ethernet connectivity. Includes LabelSuite software with ready-made templates and design tools. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Bundle allows for printing anywhere from 1/2" width to 9" width labels and signs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.