Zoro Homepage

LabelTac Combo Starter Bundle

  • Mfr # PKG-COMBOSTR-LTPX9

  • Zoro # G715230508


product price: $9,069.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-COMBOSTR-LTPX9
Zoro #
G715230508
UPC #
-
Country of Origin
United States

Details

Item
Labeling Bundle

Description

Perfect for nearly any labeling project, the LabelTac Combo Starter Bundle includes both the LabelTac Pro X printer and the LabelTac 9 large-format printer, giving you the flexibility to print anything from small barcode labels to bold 9-inch signage. Whether you're starting a large-scale labeling initiative or outfitting a new facility, this bundle provides a versatile range of supplies and the tools to create custom labels instantly. With LabelSuite software included, you’ll have access to pre-made templates, OSHA-compliant headers, and easy-to-use design tools right out of the box. From pipe marking and rack labeling to high-visibility signage, this bundle is equipped to handle it all. Bundle Contents (x1) LabelTac 9 Industrial Labeling System (with black ribbon pre-installed) (SKU: LT9) (x1) LabelTac Pro X Industrial Labeling System (with black ribbon pre-installed) (SKU: LTPX) (x1) Label Supply - 2 inch - Yellow - 150' (SKU: LT201) (x1) Label Supply - 2 inch - White - 150' (SKU: LT202) (x1) Label Supply - 2 inch - Orange - 150' (SKU: LT206) (x1) Label Supply - 4 inch - Yellow - 150' (SKU: LT401) (x2) Label Supply - 4 inch - White - 150' (SKU: LT402) (x1) Label Supply - 4 inch - Orange - 150' (SKU: LT406) (x1) Label Supply - 6 inch - Yellow - 75' (SKU: LT601-C) (x2) Label Supply - 6 inch - White - 75' (SKU: LT602-C) (x2) Label Supply - 9 inch - Yellow - 75' (SKU: LT901-C) (x2) Label Supply - 9 inch - White - 75' (SKU: LT903-C) (x1) Print Ribbon - LabelTac Pro Model - Black - 984' (SKU: LPR03) (x1) Print Ribbon - LabelTac 9 - Black - 984' (SKU: L9R03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5" full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software with no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support LabelTac 9 Features. Prints large-format signs and labels from 4" to 9" wide. 300 dpi resolution for sharp, high-visibility results. Rugged metal chassis for industrial environments. Full-color LCD with real-time status display. Side window for visibility into label production. USB and Ethernet connectivity. Includes LabelSuite software with ready-made templates and design tools. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Bundle allows for printing anywhere from 1/2" width to 9" width labels and signs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.