LabelTac Die-Cut Cryogenic Laboratory Supply, 1in x .5in, 1,500 Labels/Roll

  • Mfr # LT105CG-1500

  • Zoro # G715136541


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene film
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT105CG-1500
Zoro #
G715136541
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 mil

Details

Item
Labeling Printer Supply
Color
White
Material
Polypropylene film

Description

These labels were designed for refrigeration and high temperature cryogenic applications. Made from durable and heavy duty polypropylene film, our Cryogenic Laboratory supply can be used for labeling common lab items that must be refrigerated, and has a service application temperature of -110 Degrees F to 170 Degrees F. Since this supply is die-cut, its sized perfectly for items such as slides, test tubes, centrifuges, IV bags, vials, and more. Available in 5 different die-cut sizes.


  • Designed for cryogenic applications or labeling refrigerated items
  • Polypropylene material
  • Thickness: 3 mil
  • Min. application temp: 40°F
  • Service temperature range: -110°F to 170°F
  • Shelf life (unused): 1 year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.