Zoro Homepage

LabelTac Die-Cut Labels: Blank 2in x 4in, 200 labels LT4/LTPX

  • Mfr # LT24BNK

  • Zoro # G315083719


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT24BNK
Zoro #
G315083719
UPC #
-
Country of Origin
United States

Details

Item
Labeling Printer Supply
Material
Vinyl
Color
White

Description

Use these blank, white die-cut labels to create professional labels with rounded corners. These die-cut labels allow you to print multiple labels on a roll instead of creating individually cut labels, which can make labeling in the field easier. The LabelTac Blank Die-Cut Labels are also made from durable high-grade vinyl, designed to last 5+ years outdoors and even longer indoors.


  • Rounded corners for easy peeling
  • Rated Outdoor Life: 5+ years
  • Min. Application Temp: 45°F
  • Service Temp: -40° to 320°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.