
LabelTac Die-Cut Labels: Blank 3in x 5in, 200 labels LT4/LTPX
Mfr # LT35BNK
Zoro # G815083899
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35BNK
Zoro #
G815083899
UPC #
-
Country of Origin
United States
Details
Item
Labeling Printer Supply
Material
Vinyl
Color
White
Description
Use these blank, white die-cut labels to create professional labels with rounded corners. These die-cut labels allow you to print multiple labels on a roll instead of creating individually cut labels, which can make labeling in the field easier. The LabelTac Blank Die-Cut Labels are also made from durable high-grade vinyl, designed to last 5+ years outdoors and even longer indoors.
- Rounded corners for easy peeling
- Rated Outdoor Life: 5+ years
- Min. Application Temp: 45°F
- Service Temp: -40° to 320°F
- UV / Chemical / Smear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.