
LabelTac Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Yellow, 25 ft
Mfr # LTE01SHK
Zoro # G315077862
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Length
25 ft
Min. Shrink Temp.
195° F
Shrink Tubing I.D. Before Shrinking
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LTE01SHK
Zoro #
G315077862
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Width
3/8 in
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Min. Shrink Temp.
195° F
Shrink Tubing I.D. Before Shrinking
3/8 in
Description
Create long-lasting cable labels with LabelTac Printable Heat Shrink Tubing. This heat shrink tubing has a 3:1 shrink ratio and shrinks to 1/3 of its original size when heated. It works with both LabelTac 4 and LabelTac Pro Model printers, so you can print whatever text you need on the tube. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation.
- Operating temperature: -67°F - 275°F (-55°C - 135°C)
- Maximum Continuous use temperature: 275°F (135°C)
- Min. Application Temp.: 46°F (7.7°C)
- Shrink Temperature: 212°F (100°C)
- Thickness: 7.0 mil
- 3:1 Shrink Ratio (shrinks to 1/3 its original diameter)
- Meets requirements of AMS-DTL-23053/5 (formerly MIL-I-23053/5), Classes 1, 3
- UL 224 VW-1 and CSA OFT recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.