Shop LABELTAC
See all product information
Create Account
LabelTac Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Yellow, 25 ft
- Mfr # LTH01SHK
- Zoro # G115077765
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Length
25 ft
Min. Shrink Temp.
195 Degrees F
Shrink Tubing I.D. Before Shrinking
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTH01SHK
- Zoro #
- G115077765
- UPC #
- -
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- Yellow
- Min. Shrink Temp.
- 195 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 3/4 in
Dimensions
- Length
- 25 ft
- Width
- 3/4 in
Description
Create long-lasting cable labels with LabelTac Printable Heat Shrink Tubing. This heat shrink tubing has a 3:1 shrink ratio and shrinks to 1/3 of its original size when heated. It works with both LabelTac 4 and LabelTac Pro Model printers, so you can print whatever text you need on the tube. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation.
- Operating temperature: -67°F - 275°F (-55°C - 135°C)
- Maximum Continuous use temperature: 275°F (135°C)
- Min. Application Temp.: 46°F (7.7°C)
- Shrink Temperature: 212°F (100°C)
- Thickness: 7.0 mil
- 3:1 Shrink Ratio (shrinks to 1/3 its original diameter)
- Meets requirements of AMS-DTL-23053/5 (formerly MIL-I-23053/5), Classes 1, 3
- UL 224 VW-1 and CSA OFT recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.